The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Professional boltless rack
Robust plug-in rack with 5 steel shelves for heavy loads in warehouses, workshops and factories
Register now and access more than 125,000 products
Variants
- Quick and easy plugin installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and length bars)
- Can be expanded using add-on bays and accessories
- Load capacity per bay of the steel shelves of 250 kg with evenly distributed load
- Shelves flexibly height-adjustable every 25 mm
- Easy installation with plugin shelf support
- For universal use
- All indicated section widths are axial dimensions
- External dimensions
Width of basic shelf + 56 mm
Width of add-on shelf + 0 mm
Rack depth = shelf depth + 26 mm
If the rack height is more than four times the rack depth, the rack must be secured against tipping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!