Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Boltless rack Basic
Boltless rack Basic - 1
Boltless rack Basic - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Boltless rack Basic

Robust plug-in rack with 5 steel shelves for medium loads in warehouses, workshops and factories

See product details

Available in 8 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Pre-assembled frame for quick and easy plug-in assembly without additional tools

  • Frame support in the form of a sturdy T section

  • Frame and shelf braces (cross beams and diagonal cross braces) for maximum stability

  • Can be extended as required with add-on bays and accessories

  • Steel shelves with a load capacity of 150 kg per bay (with evenly distributed load)

  • Shelves with flexible height adjustment at 25 mm increments, easy installation using plug-in shelf support
Notice
  • All indicated section widths are axial dimensions

  • External dimensions

Width of basic shelf + 56 mm


Width of add-on shelf + 0 mm


Rack depth = shelf depth + 26 mm

If the rack height is more than four times the rack depth, the rack must be secured against tipping.