For detailed information, other images and documents, please select individual articles from the following table.
Basic boltless rack For system storage boxes
Robust boltless shelf with 10 steel shelves for ideal storage of system storage boxes size 1/2/3.
Register now and access more than 125,000 products
Variants
- Quick and easy plug-in installation without any additional tools thanks to the pre-assembled frame
- Strong, T-profile frame support
- High level of stability due to frame and shelf bracing (depth bars and length bars)
- Can be expanded using add-on bays and accessories
- Steel shelves with a load capacity per bay of 150 kg (if load is distributed evenly)
- The height of the shelves can be adjusted in the 25-mm grid. The shelves are also easy to install thanks to plug-in shelf supports
- All indicated section widths are axial dimensions.
- External dimensions:
Width of basic shelf: + 56 mm
Width of add-on shelf: + 0 mm
Shelf depth = bottom depth + 26 mm
- If the shelf height is more than four times the rack depth, the shelves must be secured against tipping.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!