For detailed information, other images and documents, please select individual articles from the following table.
Basic boltless rack for system storage boxes
For optimised storage of system storage boxes in size 1/2/3
Register now and access more than 125,000 products
Variants
- Robust and sturdy due to frame and shelf bracing with depth bars and cross braces as well as T-profile as frame support
- The pre-assembled frame is quick and easy to put together without any tools
- Safe and sturdy steel shelves with 40 mm tubular edge
- Can be expanded using add-on bays and accessories
- All indicated bay widths are axial dimensions
- If the rack height is more than four times the rack depth, the racks must be secured against tipping
- External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
For safe and economically optimised storage of system storage boxes in size 1/2/3.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!