The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Bolt connector
For a strong, right angle connection between two aluminium profiles
Register now and access more than 125,000 products
Variants
- Suitable for groove widths of 8 mm
- High-quality, zinc plated surface ensures optimum corrosion protection and durability
- RoHS-compliant
- Compatible with profile type B, which ensures easy integration into existing systems
- Made of robust steel for high strength and reliability
- A hole with a diameter of 8.2 mm must be drilled through the side of the profile
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!