Lead-free bodywork tinning paste

For detailed information, other images and documents, please select individual articles from the following table.

Lead-free bodywork tinning paste

Lead-free, high-quality S-Sn97Cu3 tinning paste. Flux type in accordance with DIN EN 29454-1.

  • Weight of content: 1 kg
  • Material designation: S-Sn97Cu3
  • Smell/fragrance: Characteristic
  • Colour: Light grey
  • Max. melting temperature: 250 °C
  • Min. melting temperature: 230 °C
  • Sn composition of the brazing solder (weight-%): 65 %
  • pH value: Acidic
  • Conditions for pH value: at 20°C
  • Unleaded: Yes
  • Boiling point: 100 °C
  • Supplier product designation: KAROSSERIE ZINNPASTE BLEIFREI - 1000 G
  • EN standard: 29454-1

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of content Material designation Smell/fragrance Colour Quantity PU
price/PU
098290
1 kg S-Sn97Cu3 Characteristic Light grey
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
  • Melting range: 230–250°C

  • Complies with the legal specifications of European Parliament Directive 2000/53/EC and the German national used vehicle law

  • Tin content 60–70%, lead-free