For detailed information, other images and documents, please select individual articles from the following table.
Lead-free bodywork tinning paste
Lead-free, high-quality S-Sn97Cu3 tinning paste. Flux type in accordance with DIN EN 29454-1.
Register now and access more than 125,000 products
Variants
- Melting range: 230–250°C
- Complies with the legal specifications of European Parliament Directive 2000/53/EC and the German national used vehicle law
- Tin content 60–70%, lead-free
Lead-free, high-quality S-Sn97Cu3 tinning paste. Flux type in accordance with DIN EN 29454-1. Ideally suited for soft soldering, tinning and pre-tinning when repairing bodywork on passenger cars, lorries, agricultural and construction machinery
The area to be repaired must be bare metal free from rust and grease prior to application. Apply a thin coat of paste and heat with a flame. Then wipe the soldering point using a clean, lint-free cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!