Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Body sealing plugs assortment 450 pieces in system case

For detailed information, other images and documents, please select individual articles from the following table.

Body sealing plugs assortment 450 pieces in system case

450-piece in system case. For sealing or closing off holes.

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
  • Resistant against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents

  • Closed on one side

  • Silicone-free


Contents:


  • 50 x each of Ø 6, 8, 10, 12 mm

  • 25 x each of Ø 14, 18 mm

  • 200 x Ø 8 mm, black plastic