For detailed information, other images and documents, please select individual articles from the following table.
Fastpuller mobile fast pulley tower
Innovative mobile solution for pulling work on bodywork and sills
Register now and access more than 125,000 products
Variants
Mobile and lightweight
- Negative pressure base plate for secure grip on the base material
- Simply connected to an air compressor using a 3/8 inch plug-in nipple
- Therefore fast and simple to change the position of the pulling tower on the vehicle being repaired
Versatile
- With a manual tensile force of max. 250 kg and height adjustment of up to 1.32 m
Controlled pulling
- The tensile force of the chain is adjusted exactly to the repair task using a finely adjustable ratchet tool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!