For detailed information, other images and documents, please select individual articles from the following table.
FASTPULLER mobile fast puller tower
Mobile solution for pulling work on bodywork and sills
Register now and access more than 125,000 products
Variants
Mobile and lightweight
- Base plate under vacuum pressure for secure grip on the shop floor
- Simply connected to an air compressor using a 3/8-inch plug-in nipple
- Therefore fast and simple to change the position of the pulling tower on the vehicle being repaired
Versatile
- The pulling tower is tested in conjunction with supplementary products up to a maximum of 2.25 t tensile force
- The tensile force via the attached chain for cover plate work is approved for a maximum manual tensile force of 250 kg
- Height adjustment of up to 1.32 m is possible
Controlled pulling
- The tensile force of the chain is adjusted exactly to the repair task using a finely adjustable ratchet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!