For detailed information, other images and documents, please select individual articles from the following table.
Bodywork pull clamp 90° angled down
For aligning and reshaping bodywork parts using pulling attachment.
Register now and access more than 125,000 products
Variants
- The special design allows access to areas where conventional tension clamps cannot be placed (e.g. recesses in longitudinal beams, lock holes, headlight openings etc.).
- Jaws positioned at right angles to the pull direction, fixed to the component with non-slip properties using the clamping screw.
- The fixed pulling eye can be connected with a slide hammer or a chain using hooks.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!