Body Sealing Plugs

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Body Sealing Plugs

For sealing or closing off holes

  • Installation thickness: 2 mm
  • Material: Rubber
  • Colour: Black
  • Silicone-free: Yes

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Drill hole Installation thickness Material Colour Quantity PU
price/PU
0561110
10 mm 2 mm Rubber Black
0561112
12 mm 2 mm Rubber Black
056116
6 mm 2 mm Rubber Black
0561114
14 mm 2 mm Rubber Black
0561116
18 mm 2 mm Rubber Black
056118
8 mm 2 mm Rubber Black
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
CAD Data  | 
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
Good resistance


against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents



Closed on one side



Silicone-free