Body Sealing Plugs

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Body Sealing Plugs

For sealing or closing off holes

  • Colour: Black
  • Silicone-free: Yes

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Drill hole Installation thickness Material Colour Quantity PU
price/PU
056118 0
8 mm 2 mm Plastic Black
0561520
20 mm 2 mm Rubber Black
0561518
18 mm 2 mm Rubber Black
0561525
25 mm 3 mm Rubber Black
0561522
22 mm 2 mm Rubber Black
0561528
28 mm 3 mm Rubber Black
05616681
30 mm 3 mm Rubber Black
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
Good resistance


against corrosion, weathering, ageing, ozone, oil, splashes of gasoline and solvents



Closed on one side



Silicone-free