Blow-out gun

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Blow-out gun

With standard short nozzle

  • Design: 0° straight
  • Pipe length: 33 mm
  • Air consumption: 330 l/min
  • Nozzle hole diameter: 1.5 mm
  • Max. working pressure: 10 bar
  • Material: Aluminium diecasting

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Design Pipe length Air consumption Nozzle hole diameter Quantity PU
price/PU
071492113
0° straight 33 mm 330 l/min 1.5 mm
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
  • Material: Cast aluminium

  • Brass coupling connector with 1/4" connection