Register now in three simple steps to use all functions of the Online-Shop.
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
Sort by
For processing 2.4 mm, 3 mm and 4 mm diameter blind rivets in aluminium, copper, steel and stainless steel and 5 mm diameter blind rivets in aluminium
For processing ∅ 2.4 mm, 3 mm and 4 mm blind rivets in aluminium, copper, steel and stainless steel and ∅ 5 mm blind rivets in aluminium
Blind rivet setting tool for processing blind rivets dia. 3.0-6.4 mm
For processing 3.2 mm, 4 mm, 4.8 mm diameter blind rivets in aluminium, copper, steel and stainless steel
RW® bit
RW Edition multitool with leather pouch and Reinhold Würth signature
Paint roller WB/LM/LA For solvent-based and water-based paints and varnishes
Ratchet magazine screwdriver with pistol handle Set 1
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)
Terrace construction clamp
Plastic spatula