Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 1
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 2
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 3
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 4
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 5
LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case - 6

For detailed information, other images and documents, please select individual articles from the following table.

LIMITED EDITION blind rivet flat head assortment 504 pcs, in a white system case

Comprehensive blind rivet assortment with blind rivet tool, drill bit and rivet dia. 3.0 x 6 mm to dia. 4.8 x 16 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Includes high-quality white system case 4.4.1 with removable system boxes

  • Ready to use due to the included matching drill bits and blind rivet tool

  • The assortment covers the entire clamping range from 1.5 mm to 12 mm

  • Information on the clamping range of the associated rivet can be found on the cover of the system case


Advantages of the blind rivet connection:


  • Sleeve: aluminium, mandrel: zinc plated steel, blue passivated (A2K)

  • High-quality rivet connection

  • Clean, secure closure

  • Reliable rivet mandrel locking mechanism

  • Consistently high tensile strength and shearing resistance

  • High-tensile rivet connections; impact-resistant and impermeable to spray water

  • No kinking of rivet body with small nominal clamping range