For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic blind rivet gun PNG 122
Handy, compact pneumatic unit with adjustable riveting mandrel suction with a lockable slide switch for processing blind rivets
Register now and access more than 125,000 products
Variants
Patented gripping jaw system
- Significantly prolongs the service life of the clamping jaws.
- Secure, non-slip pulling grip of rivet pins.
Minimal compressed air consumption
Double use of compressed air for setting the rivets and extracting the rest of the mandrel.
Prevents overloads
Overload valve
Easy to use
Low-vibration and sound-proof
Keeps hands warm
Rubberised grip
Clean working
Mandrel collecting container with integrated safety device
No exhaust air in the working area
Rotatable air deflector
3-year Würth power tool guarantee on wear and tear damages.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Suitable for processing blind rivets with a diameter of 2.4–6.4 mm made of any material. Additional processing of monobolt blind studs with a diameter of 6.5 mm in all materials (only in conjunction with a matching nozzle).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!