The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Blind rivet high-strength dome head
Sleeve and mandrel made from aluminium
Register now and access more than 125,000 products
Variants
- ZEBRA® rivets are classified as "high strength" thanks to their fully-supporting mandrel, which always tears off at the swage-head level of the rivet sleeve, therefore taking on a supporting function over the entire length of the rivet. This feature ensures a consistently high connection quality. The even, large and cleanly shaped closing head prevents the rivet from pulling out of the drill hole. Thus thin-walled components can also be safely and strongly connected.
- Mandrel tears off at swage-head level
- Large closing head
- Mandrel engagement
- Extremely high shearing resistance thanks to supporting mandrel
- Security against the rivet coming loose
- Security, captive mandrel, no rattling noises
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!