Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Würth by Roto blackout blind
Würth by Roto blackout blind - 1
Würth by Roto blackout blind - 2
Würth by Roto blackout blind - 3
Würth by Roto blackout blind - 4
Würth by Roto blackout blind - 5
Würth by Roto blackout blind - 6
Würth by Roto blackout blind - 7
Würth by Roto blackout blind - 8
Würth by Roto blackout blind - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Würth by Roto blackout blind

Blackout blind - effective protection from brightness through reliable blackout. Quick and easy to install

See product details

Available in 48 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The Würth by Roto blackout blind offers effective light protection and creates dark, pleasant rooms


It is particularly suitable for situations where bright light can be bothersome e.g. when sleeping or watching TV



  • Simple, infinitely adjustable operation and a stylish design make it the ideal interior fitting for any roof window

  • No light incidence and almost complete blackout due the coated fabric and precisely fitting guide rails

  • Infinitely adjustable and holds in any desired position

  • Ideal when blacking out the room is the top priority e.g. for a restful sleep

  • Convenient, manual operation

  • Maximum ease of installation due to the pre-inserted screws and pre-fixed adhesive strips

  • If additional thermal protection is required, the blind can be combined with external sun protection products such as exterior roller shutters or the Screen exterior blind.

  • Three modern colour options - white, beige and dark grey - to suit any interior design style

  • Side guide rail in white
Application area