For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Excellent adhesion on bitumen sheeting, seals roofing sheets and roofing felt very securely
Good adhesion to damp base materials
- Use largely unaffected by the weather
- Suitable for emergency repairs
Ageing and weather-resistant
Suitable for elastic moulding
- Repairs performed in damp conditions must be checked when dry
- Sufficient air exchange should be ensured during the curing phase
- A higher coating thickness extends the curing time
- Do not coat with solvent-based paints
- Suitable only for plastics without plasticisers
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- For filling bitumen strips and their connections
- For filling roof passages, e.g. domed roof lights, ventilation ducts, antennas or chimneys, as well as edge connections
- The surface must be load-bearing, clean, dry and free from grease, rust and water
- An adhesion primer, e.g. with Silicone primer, improves the adhesion for absorbent or porous surfaces
- Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!