For detailed information, other images and documents, please select individual articles from the following table.
C 6.3 slotted bit (1/4 inch)
25 mm long, in all common blade thicknesses x blade widths
Register now and access more than 125,000 products
Variants
Robust bit for a variety of applications
- The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters
- The tried-and-tested bit material ensures a long service life
One bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!