The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Bit retainer for ASSY screws
Ideal for mechanical attachment of bits and screw heads when driving-in screws.
Register now and access more than 125,000 products
Variants
No bit spinning in drive
Mechanical attachment of bit and screw head
No risk of injury
Caused by bit slippage when driving in long, large screws
Prevents incorrect screw attachments
Bit holder magnetically attached to screw socket
Enhanced grip
Mechanically roughened surface
Zinc plating/blue passivation (A2K) for rust protection
Mechanical holder for attaching bit drive with ASSY screw head
1st Insert bit into ASSY screw head
2. Secure bit holder magnetically
3. Drive in screw up to approx. 10 mm before countersinking
4. Remove bit holder
5. Fully drive in ASSY screw
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!