For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Most important bit sizes are always at hand
- The integrated bit magazine for six bits contains the most important bit sizes in one tool
- The bit magazine is made of fibreglass-reinforced PP plastic with magnets, therefore providing a secure hold for the bits
Very robust and elegant design
- The ratchet with a black surface has a compact ratchet head with reversing lever and is finely toothed with 60 teeth
- The maximum torque is 50 Nm
- The aluminium handle is light, stable and corrosion-resistant
Can easily be used in extremely tight spaces
- Low overall height and length
- Small reverse rotation angle thanks to fine toothing
Scope of delivery:
- 1x 1/4-inch ratchet with integrated magazine
- 1x each PH1, PH2 bits
- 1x each TX20, TX25 bits
- 1x each hexagon 3 mm, 4 mm bits
- 1x slotted bit 0.8 x 5.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!