For detailed information, other images and documents, please select individual articles from the following table.
Super Grip, hexagon socket bit set 11 pieces
For loosening and removing rounded, unprofiled hexagon socket screw connections with the innovative, new SuperGrip profile
Register now and access more than 125,000 products
Variants
- Non-slip grip of defective and round turned screw connections enabled by a new, specially developed wrench profile
- For all hexagon socket screw connections
- These special bits grip tightly to what remains of the profile and almost always enable total removal
- Especially durable thanks to high-quality material
- Use in cordless drill or ratchet tool with mount adapter
Contents:
- 1 x bit each in size 1.5, 2, 2.5, 3, 4, 5, 6 mm x 50 mm with 6 mm shank
- 1 x bit each in size 7, 8 and 10 mm x 40 mm - 10 mm shank
- 1 x 1/2 inch bit holder, 10 mm mount
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!