For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Fast, safe and less strenuous screwing
- The shape of the five-point star bit optimises the power transmission when screwing five-point star socket screws with pins
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The 1/4 inch hexagon drive fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screw bit
- The bit material ensures a considerably above-average service life
20 H for actuating plug-in pump screws for MERCEDES-BENZ Atego and Actros MAZDA 3 1.4 and 1.6 l - screw connection on control unit and air flow sensor of VW
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!