For detailed information, other images and documents, please select individual articles from the following table.
Bit box, size 1 9 pieces - limited edition
Extensive assortment with RW bits 10, 20, 30 and 40 including innovative bit holder. Available in ORSY® system bit box
Register now and access more than 125,000 products


Variants
Fast bit change
- Innovative bit holder with extra-slim one-handed quick-change chuck
Automatic raising when opening
- The permanently integrated bit bar raises automatically when the box is opened thanks to its spring function
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- Thanks to the movable bit bar, the bits can be removed easily
Easy to identify the desired bit size
- The correct bit is easy to find thanks to the colour code in the lid and on the bit
Always on hand
- The bit box can be attached to a belt using the practical clip and can be removed if necessary
ORSY® system
- Compact dimensions in Würth modular grid for perfect storage with other ORSY products, e.g. in a Würth system case or in drawers in a workshop trolley
The bit bar is firmly connected to the spring and box and cannot be replaced or removed

Colour code for easy identification

Simple removal of bits from belt

Insert bit into bit holder without operating the sleeve

Push the bit in as far as it will go, the bit locks automatically

Unlock by pulling back the sleeve

The bit jumps forward slightly, making it easy to remove
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!