For detailed information, other images and documents, please select individual articles from the following table.
Bit box, size 1 9 pieces
Extensive assortment with AW output including bit holder. Available in ORSY® system bit box
Register now and access more than 125,000 products
Variants
Automatic raising when opening
- The permanently integrated bit bar raises automatically when the box is opened thanks to its spring function
Secure clamping and easy removal
- The bits sit securely in the bit bar and do not fall out
- Thanks to the movable bit bar, the bits can be removed easily
Easy identification of the desired bit size
- The correct bit is easy to find thanks to the colour code in the lid and on the bit
Always on hand
- The bit box can be attached to a belt with the practical clip and can be removed if necessary
ORSY® system
- Compact dimensions in Würth grid for perfect storage with other ORSY® products, e.g. in Würth system case or in drawers in the workshop trolley
The bit bar is firmly connected to the spring and box and cannot be replaced or removed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!