For detailed information, other images and documents, please select individual articles from the following table.
T 7 mm TX bit for Fein/Baier chucks
Bit for all common TX screw sizes
Register now and access more than 125,000 products
Variants
Robust bit for most TX screws
- The steel bit ensures a long service life
- A range of lengths and drive diameters are available for common applications
One bit for hand and power tools
- The drive fits bit chucks from manufacturers such as Fein and Baier
- The grooves in the drive ensure that the bit is held securely in the tool
Robust screwdriver bit
- The bit material ensures a service life far above average
- The durability of the bit reduces replacement and storage costs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!