The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Bit RW® M6 thread
The ideal thread bit for the new generation of ASSY screws when used in magazine screw attachment
Register now and access more than 125,000 products
Variants
- More power due to larger contact area at the bit
- More stability and precise positioning due to perfect fit of the bit in the screw drive
- No clamping effect from the bit in the screw thanks to optimised fit
- Easy to install when the bit is stuck with 5.5 mm hex bolster
- Double printed bit for easy identification of the desired bit size
RW thread bits are printed with a grey colour ring and have no clamping effect
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!