Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
AW® bit C 6.3 (1/4 inch)
AW<SUP>® </SUP>bit C 6.3 (1/4 inch) - 1
AW<SUP>® </SUP>bit C 6.3 (1/4 inch) - 2
AW<SUP>® </SUP>bit C 6.3 (1/4 inch) - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AW® bit C 6.3 (1/4 inch)

See product details

Available in 4 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

Of course, bit and bit holder can also be used separately. However, the full efficacy of the system is only achieved in combination, particularly in continuous professional applications.