For detailed information, other images and documents, please select individual articles from the following table.
Big Bag, standard With skirting and fastener bands
For universal use
- Length: 90 cm
- Width: 90 cm
- Height: 110 cm
- Contents: 0.89 m³
- Material: Polypropylene material
- Design: Uncoated
- Load capacity: 1200 kg
Register now and access more than 125,000 products
Variants
- With four lifting loops (length: 25 cm)
- Load SWL: 1,200 kg
- Safety factor SF: 5:1
- Fabric thickness: 150 g/m²
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!