For detailed information, other images and documents, please select individual articles from the following table.
Big Bag, standard With skirting and fastener bands
For universal use
Register now and access more than 125,000 products
Variants
- The square shape offers a large storage capacity for a variety of materials
- Robust and durable polypropylene ensures long-term durability
- High load capacity for safely transporting heavy loads
- A safety factor of 5:1 guarantees additional safety during use
- Four lifting loops make it easy to lift and move the Big Bag
- With skirt and fastening bands for easy access and secure closure
- Ideal for use in construction, industry and agriculture
- With four lifting loops (length: 25 cm)
- Load SWL: 1,200 kg
- Safety factor SF: 5:1
- Fabric thickness: 150 g/m²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!