For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Skirting and fastener bands, coating and corresponding mineral wool labelling allow technical regulations on occupational safety in accordance with TRGS 521 to be adhered to and maintained.
- With four lifting loops (length: 25 cm)
- Load SWL: 500 kg
- Safety factor SF: 5:1
- Fabric thickness: 100 + 20 g/m²
- With mineral wool labelling in accordance with TRGS 521
Demolition, renovation or maintenance work in accordance with TRGS 521.
For collecting, storing and disposing of mineral wool waste.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!