Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Belt winder

For detailed information, other images and documents, please select individual articles from the following table.

Belt winder

A quick and practical solution for rolling up and storing turnbuckle and clamping lock lashing belts

See product details

Available in 1 version

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Suitable for belts with a width of up to 25 mm and a length of up to 5 metres

  • Consists of 2 containers and a lever

  • Made of polypropylene

  • Temperature range: -20°C to +60°C

  • Belt drum diameter: 90 mm