For detailed information, other images and documents, please select individual articles from the following table.
Belt winder
A quick and practical solution for rolling up and storing turnbuckle and clamping lock lashing belts
Register now and access more than 125,000 products
Variants
- Suitable for belts with a width of up to 25 mm and a length of up to 5 metres
- Consists of 2 containers and a lever
- Made of polypropylene
- Temperature range: -20°C to +60°C
- Belt drum diameter: 90 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!