For detailed information, other images and documents, please select individual articles from the following table.
TEGAfix® 100 bedding and drainage mortar
For water-permeable laying of concrete block paving, concrete slabs and natural stone without discolouration
Register now and access more than 125,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/174189166.jpg)
Variants
- One-component draining mineral bedding mortar
- Draining in accordance with DIN 18130-1
- Highly resistant to frost and de-icing salt
- Low shrinkage and residual stress
- Shelf life of 12 months when stored in a cool, dry place protected from the weather
- Technical data applies to +20°C and 50 % relative humidity; lower temperatures increase the specified values, while higher temperatures decrease the specified values
- Material that is already beginning to set must not be diluted further with water
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
- For N1-N3 in accordance with ZTV Wegebau (Supplementary Technical Conditions of Contract for the Construction of Paths and Public Spaces outside Areas of Road Traffic)
- In accordance with FGSV leaflet for areas with heavy traffic, in accordance with DIN EN 124/1229 up to Class D 400
Always mix the entire container of TEGAfix® 100 regardless of the application, mixing the whole bag with approx. 3 l of water to form an earth-moist mortar. Do not add any other additives or anti-freeze to the mortar.
Once mixed, the mortar must be used within two hours.
To improve the adhesion, we recommend applying TEGAfix® 200 bonding and contact slurry to the back of the stones.
The use of TEGAfix® 200 bonding and contact slurry is mandatory for paving.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!