For detailed information, other images and documents, please select individual articles from the following table.
For high-strength connection of cylindrical parts subject to high loads
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Reliable hardening at low temperatures around 0°C.
A reliable aid, even in winter.
Maximum gap-filling power of 0.15 mm
Even very large deviations can be corrected without significant expense.
Prevents frictional corrosion
The bearings will not seize up.
Resistant to a large number of bases, gases, solvents, oils and fuels
DOS system:
You always have one hand free.
Costs optimised thanks to emptying with virtually no remaining product
Caution:
The following plastics can be affected in the event of prolonged exposure: ABS, celluloid, polystyrene, polycarbonate (Macrolon), PMMA (Plexiglas), polysulfone, SAN (lurane, Tyril), Vinidur, vulcanised fibre and painted surfaces. We always recommend that you conduct your own tests.
NSF registered, class P1, reg. no. 151997
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-strength securing of cylindrical joining parts such as bushings and sleeves as supplied, ball bearings, oil-impregnated sinter bronze, gears, bolts, shaft and hub connections exposed to high loads.
Automotive and commercial vehicle industry, metal and tool manufacturing, shipbuilding, machine and engine construction, electrical and electronics construction.
The surface must be free of oil, grease and other contaminants. The best adhesive results are achieved by first cleaning with metal cleaner 7063 (art. no. 0890107063). Observe flash-off time! For sliding parts, apply the adhesive in a circle around the outer edge of the shaft and on the inside of the hub. To ensure optimum adhesive distribution, rotate the parts around each other when joining. The high-strength bearing locking cures anaerobically, meaning that it only hardens where the adhesive has no contact with atmospheric oxygen. At the same time, the hardening speed is still being influenced by the catalytic effect of metal and the gap width.
Excessive adhesive that is pressed out of the gap between the two parts will not harden and can be removed with a dry cloth or a cloth saturated with acetone cleaner (art. no. 0893460).
The more "passive" the material and the thicker the gap, the slower the material hardens
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!