Cordless application gun WIT

For detailed information, other images and documents, please select individual articles from the following table.

Cordless application gun WIT

Powerful Li-ion battery-powered application gun for WIT cartridges

  • Nominal voltage: 18 V/DC
  • Number of rechargeable batteries/batteries: 1 PCS
  • Rechargeable battery/battery capacity: 2 Ah
  • Included in delivery: Battery-powered application gun + battery charger + 18 V 2.0 Ah Li-ion battery + case
  • Min./max. ambient temperature: 5 to 40 °C
  • Min./max. air humidity: 30-80 %

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Suitable for cartridges type Pressing force Weight of machine with rechargeable battery Quantity PU
price/PU
0891003330
Cordless application gun WIT, 330 ml Koaxial (1:10) + 150 ml, Koaxial (1:10) + 330 ml, Schlauchfolie (1:10) + 300 ml 2650 N 3.6 kg
1 pcs
0891003825
Cordless application gun WIT, 825 ml Side-by-side (1:10) + 825 ml 5000 N 3.9 kg
1 pcs
0891003420
Cordless application gun WIT, 420 ml Koaxial (1:10) + 380 ml, Koaxial (1:10) + 420 ml 3950 N 3.3 kg
1 pcs
0891003585
Cordless application gun WIT, 585 ml Side-by-side (1:3) + 385 ml, Side-by-side (1:3) + 585 ml 2650 N 3.9 kg
1 pcs
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
CAD Data  | 
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
Robust


All components designed for tough construction site application



Memory function


By actuating the memory function, the application gun repeats a pre-recorded application cycle, ensuring that exactly the right quantity of mortar is injected into the drill hole in series application



Adjustable speed


Infinitely controllable with adjustment wheel in handle



Drip protection


After stopping application, the piston moves back slightly, preventing the mortar mixture from dripping



Dual-drive rod


Application forces are transferred via two toothed drive rods



LED light


The working area is always well illuminated



With 18-V 2.0 Ah Li-ion battery


  • The battery charge status indicator indicates the remaining power reserves at all times

  • Compatible with current 18-volt battery system