Battery-powered application gun AKP 18-A-600

For detailed information, other images and documents, please select individual articles from the following table.

Battery-powered application gun AKP 18-A-600

High-performance 18 V application gun for medium to high-viscosity adhesives and sealants from 310 ml cartridges and 400 ml and 600 ml bags. Ideal for windscreen adhesive.

  • Type description: CORDLESS APPLICATION GUN AKP 18-A/600 ML
  • Nominal voltage: 18 V/DC
  • Number of rechargeable batteries/batteries: 1 PCS
  • Rechargeable battery/battery capacity: 2 Ah
  • Pressing force: 4500 N
  • Weight of machine with rechargeable battery: 2.3 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Nominal voltage Number of rechargeable batteries/bat... Rechargeable battery/battery capacity Quantity PU
price/PU
57006001
CORDLESS APPLICATION GUN AKP 18-A/600 ML 18 V/DC 1 PCS 2 Ah
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Extremely high application power and long operating time per battery charge


High-performance 18 V/2 Ah Li-ion battery.



Prevents motor blockages in the event of hardened material


Long-life metal gearbox and overload protection.



Easier to use with conversion set


Suitable for 310 ml cartridges and 400 ml and 600 ml bags as standard. The conversion set means that the tube can be shortened for improved convenience.



Prevents dripping of the sealant/adhesive


Automatic return of gear rod.



Variable speed control


The application speed can be controlled using the speed adjustment wheel or the accelerator switch.



Charge status display on the battery


The charge status of the battery is visible at all times.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.