For detailed information, other images and documents, please select individual articles from the following table.
18 V M-CUBE 8 AH W-CONNECT powerpack 3 pieces
Consists of 2x 18 V M-CUBE W-CONNECT Li-ion battery packs and ALG 18 V M-CUBE charger
Register now and access more than 125,000 products
Variants
Practical bundle consisting of compact, powerful and long-lasting 18 V Li-ion battery packs for professional and universal use as well as a matching charger
- 2 powerful and robust battery packs with a charger
- Low weight, high performance and optimal heat dissipation
- Long service life and optimum performance utilisation
- Intelligent battery management with continuous single cell monitoring
- The robust housing with soft components protects the battery pack from being damaged if dropped and minimises the risk of scratching delicate surfaces
- LED state-of-charge indicator for continuous monitoring of battery capacity
- Compatible with all 18 V M-CUBE cordless system products
W-CONNECT compatible
- The M-CUBE W-CONNECT battery pack has a connection for a Bluetooth® module, which in future will network the devices for easier resource management
3-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.
The guarantee is subject to the current terms and conditions, which must be followed.
3 Years Warranty
on issues of material and production
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!