For detailed information, other images and documents, please select individual articles from the following table.
Li-Ion rechargeable battery Husqvarna 36 V for K 540i
Compatible with K 540i angle grinder
Register now and access more than 125,000 products
Variants
- The BLi300 rechargeable battery is characterised by its long operation time and high capacity of 9.4 Ah, which offers an optimal balance between capacity and weight
- It has an active cooling design and a 4-stage LED display that shows the charge status
- The BLi300 can also be used reliably on long working days with no opportunity to charge the battery
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!