For detailed information, other images and documents, please select individual articles from the following table.
18 V M-CUBE W-CONNECT Li-ion rechargeable battery
The most powerful, fast-charging and long-lasting rechargeable battery in the M-CUBE family. The compact, powerful and durable 18 V Li-ion rechargeable battery is ideal for professional and universal use.
Register now and access more than 125,000 products
Variants
- The optimised housing and the new cell arrangement of the M-CUBE W-CONNECT rechargeable battery enable optimum heat dissipation, which guarantees a long service life and optimum power utilisation in high-performance applications
- This advanced design is complemented by the use of modern, powerful and robust lithium-ion cells to enable better working
- The integrated, stable cell frame surrounds the cells and ensures a tight fit and optimal heat dissipation, thus protecting the rechargeable battery from overheating and shocks
- The robust housing with soft components protects the rechargeable battery from being damaged if dropped and minimises the risk of scratching delicate surfaces
- Improved handling: The optimised locking element makes it easier to insert or pull-out the rechargeable battery from the power tool
- Improved user-friendliness and more efficient use of the rechargeable battery because of the clear charge level indicator
- The 18 V M-CUBE W-CONNECT rechargeable battery is compatible with all M-CUBE 18 V cordless power tools
W-CONNECT-compatible
The M-CUBE W-CONNECT rechargeable battery has a connection for a Bluetooth® module, which in future will network the devices for easier resource management.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!