For detailed information, other images and documents, please select individual articles from the following table.
Rechargeable battery LI 3.6 volt/2.0 Ah
- Nominal voltage: 3.6 V/DC
- Rechargeable battery/battery capacity: 2 Ah
- Charging time: 60 min
- Weight of rechargeable battery/battery: 72 g
- Suitable chargers: AL 60-S3
- Type description: BATTERY-(S3-A)-3.6V
- RoHS-compliant: Yes
- Number of pieces: 2 PCS
- Product weight (per item): 91.500 g
- Suitable machines: Würth S 3-A
- Type of rechargeable battery/battery: Li-lon
- show more ... show less ...
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!