Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Pro 6 battery charger
Pro 6 battery charger - 10
Pro 6 battery charger - 1
 -  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pro 6 battery charger

Including 4 pre-charged AA and 4 pre-charged AAA NiMH rechargeable batteries

  • Maximum number of charging slots for AAA batteries: 4 PCS
  • Maximum number of charging slots for AA batteries: 4 PCS
  • Charging current for AAA battery: 400 mA
  • Charging current for AA battery: 800 mA
  • Display: LED
  • Quick test for capacity: Yes
  • Individual slot monitoring: Yes
  • Automatic refresh function: Yes
  • Rechargeable battery defect detection: Yes
  • Temperature monitoring: Yes
  • IP protection class: IP 20
  • Product weight (per item): 100 g
  • Colour: Black
  • Length x width x height: 96.7 x 71.9 x 29 mm

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Empfehlungen