For detailed information, other images and documents, please select individual articles from the following table.
Battery charger, 12 V, 25 A, 30–500 Ah
Multi-function device for workshop use. Supports battery and vehicle electrical system, also for charging and recharging starter batteries without disconnecting from the vehicle electrical system
Register now and access more than 125,000 products
Variants
Suitable for vehicles with 12 V lead-acid batteries
For example: Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery
Compact, robust battery charger with dirt-repellent aluminium housing, cable bracket on the underside
Removable rubberised mounting hook for flexible and safe use on the vehicle
Revives severely discharged batteries with a residual voltage > 2 V
Maximises the service life and performance of the battery
- through fully-automatic, unattended seven-stage charging cycle
- Temperature-dependent adaptation of the charging voltage ±0.03V/°C. The maximum temperature-adjusted charging voltage is 15.3 V
Protection against
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Overheating of internal electronics
Integrated cooling fan for long service life and continuous 25 amps power
Simple operation with an on/off button
LED display
Workshop
- Customer service/battery charging – for 12 V batteries (see battery type table)
- Stabilises on-board voltage during the flashing/software update/diagnostics with 25 amps and 13.7 V.
- Battery replacement – ensures stable voltage for the vehicle electrical system (external power supply) while the is battery removed, in order to prevent loss of stored information
Showroom and vehicle delivery - trickle charging
Supplies the battery with 13.7 V, up to 25 A and ensures a reliable on-board voltage for demonstrating all vehicle features
Storage - trickle charging
Battery charging prior to the sale of the battery or for use in the workshop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!