For detailed information, other images and documents, please select individual articles from the following table.
Battery/charging system tester with thermal printer
Intelligent battery and charging system tester for simple, fast and accurate testing of starter batteries with integrated thermal printer
Register now and access more than 125,000 products
Variants
- Testing of batteries from 6 to 12 volts and testing of charging systems (alternators) at 12 and 24 volts
- Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple
- Reverse polarity protection prevents accidents when connecting clamping pliers
- Minimal effort required as removal of the battery is not necessary
- Battery tests can be carried out with the customer present and necessary measures can be decided on immediately
- Battery test can be documented immediately using integrated thermal printer with personalised printouts
- Test does not affect charge status of battery
- Operator errors are avoided as the device automatically adjusts the test criteria and test time
- Clear and explicit test result, no misinterpretation
- Voltage measurement from 1.5 to 30 V
- Fully insulated, high-quality clamping pliers
- 16-digit LCD display with background lighting
- Display can be adjusted to the lighting conditions
- Multilingual menu guidance and printout
- Time/date can be set
Test standards (test ranges):
- CCA/SAE (40 - 2000)
- EN (40 - 1885)
- DIN (25 - 1120)
- IEC (30 - 1320)
- JIS (by type of battery)
Testing of batteries from 6 to 12 volts and testing of charging systems from 12 and 24 volts
Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!