Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Trass natural stone grout TEGAfix 420

For detailed information, other images and documents, please select individual articles from the following table.

Trass natural stone grout TEGAfix 420

Hydraulically hardening trass joint mortar CG 1 according to DIN EN 13888
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
  • Classified as screed CG1 in accordance with DIN EN 13888

  • Waterproof

  • Allows vapour diffusion

  • Can be whitewashed

  • Sets hydraulically

  • Hardens without cracking

  • Excellent application properties

  • Non-flammable

  • Prevents discolouration

  • In accordance with DIN EN 13501-1 fire rating A1fl/A1
Notice
  • The joint mortar contains Portland cement and turns strongly alkaline when it comes into contact with water and moisture.

  • Please observe the hazardous substance label and the latest version of the safety datasheet

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!