Cordless impact driver ASS 18-1/2 inch COMPACT M-CUBE
Cordless impact driver ASS 18-1/2 inch COMPACT M-CUBE - 1
Cordless impact driver ASS 18-1/2 inch COMPACT M-CUBE - 2
Cordless impact driver ASS 18-1/2 inch COMPACT M-CUBE - 3
Cordless impact driver ASS 18-1/2 inch COMPACT M-CUBE - 4
Cordless impact driver ASS 18-1/2 inch COMPACT M-CUBE - 5
Cordless impact driver ASS 18-1/2 inch COMPACT M-CUBE - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless impact driver ASS 18-1/2 inch COMPACT M-CUBE

Compact and powerful cordless impact driver with adjustable power levels and high breakaway torque for versatile applications, which was developed by Würth in accordance with the requirements of tradespeople

  • Type description: ASS 18-1/2 inch COMPACT
  • Min./max. idle speed: 0-2750 rpm
  • Min./max. impact rate: 0-3500 rpm
  • Max. torque for hard screwing application: 460 Nm
  • Suitable for screw: M10 - M20
  • Tool holding device: 1/2-inch external square
  • Length: 199 mm
  • Width: 71 mm
  • Height: 253 mm
  • Weight of machine with rechargeable battery: 2.4 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of rechargeable batteries/bat... Rechargeable battery/battery capacity Type description Min./max. idle speed Quantity PU
price/PU
5701406000
0 PCS 0 Ah ASS 18-1/2 inch COMPACT 0-2750 rpm
1 pcs
5701406004
2 PCS 5 Ah ASS 18-1/2 inch COMPACT 0-2750 rpm
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Three power levels plus an additional Automatic mode that shuts down the engine when the impact mechanism is started, thus minimising the risk of damage to the screw connection

  • High speed and impact frequency result in a higher breakaway torque of up to approx. 800 Nm, which also enables seized wheel nuts to be loosened

  • The brushless motor with overload protection requires little maintenance and is long lasting and powerful

  • Effortless and user-friendly working thanks to the compact and lightweight design with rubberised handle

  • No recoil or torque effect on the wrist

  • Optimum illumination of the working area thanks to triple LED on the gear head
Notice

Impact drivers are not torque drivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact driver. Use hearing and eye protection.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.