For detailed information, other images and documents, please select individual articles from the following table.
Bath sealing tape complies with DIN 18534-1
The complete solution for all-round secure sealing of edges of bath and shower trays (sealing of interior spaces)
Register now and access more than 125,000 products
Variants
- Simple and safe
- Permanently watertight
- High adhesive strength on all common bathtub materials (steel, acrylic, mineral material)
- For all common substrates in shower and bath installations (cement plaster, gypsum plasterboard, gypsum fibre, lightweight concrete etc.)
- Less waste due to a 30 m roll
- In a practical dispenser box
- Alkali-resistant
- Compatible with silicone and acrylic
- Corner seal wall for tubs with corner radii > R5
- Flexible corner seal for floor-level showers/tubs with tray
- Sound insulation tape to reduce transmission of structure-borne noise
For the following installation situations:
- Baths without tray
- Shower trays with installation height
With flexible corner seal also for:
- Bathtubs with tray
- Shower trays at floor level
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!