Basic boxer shorts
Basic boxer shorts - 1
Basic boxer shorts - 2

For detailed information, other images and documents, please select individual articles from the following table.

Basic boxer shorts

The highly functional boxer shorts impress not only with their modern design but also with their seamless structure, which eliminates unpleasant friction.

  • Colour: Black
  • Material: 55% polyester, 35% polyamide, 10% elastane
  • Coating weight of mesh per m²: 140 g
  • Washable at: 40°C

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Care instruction Colour Material Quantity PU
price/PU
M452048004
XXL Do not bleach, Do not dry in drum dryer, Do not dry-clean, Do not iron Black 55% polyester, 35% polyamide, 10% elastane
1 pcs
M452048003
L/XL Do not bleach, Do not dry in drum dryer, Do not dry-clean, Do not iron Black 55% polyester, 35% polyamide, 10% elastane
1 pcs
M452048001
S/M Do not bleach, Do not dry in drum dryer, Do not dry-clean, Do not iron Black 55% polyester, 35% polyamide, 10% elastane
1 pcs
M452048005
3XL Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry-clean Black 55% polyester, 35% polyamide, 10% elastane
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 
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
  • Flat, very soft seams, breathable, quick drying

  • Wide elastic waistband for perfect well-being

  • Close to body fit, maximum freedom of movement